Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAMMOTH Bundle, Ultra Duty Shielded Padlock with 3.5 ft Steel Chain, 2 Piece Padlock

  • Mfr # 210-100A

  • Zoro # G022324860


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Body Material
Hardened Steel
Color
Black
Body Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-100A
Zoro #
G022324860
UPC #
850076464134
Country of Origin
China

Dimensions

Body Width
8 in

Details

Body Material
Hardened Steel
Color
Black

Description

The DoubleLock Mammoth lives up to its name. This 3.5 foot rugged chain and padlock Bundle is built for the toughest environments-from construction sites to marina storage. The steel chain comes in a canvas protective cover with hook and loop strap along with a high-shoulder ultra-duty 4.5 x 3 inch shackle padlock featuring a red deterrent collar. Its 3 x 1.75 inch thick chain resists sawing and cutting, while the padlock’s hardened body and five laser-cut keys deliver high-level key control and durability. This bundle is designed to protect high-value assets on jobsites, trailers, and outdoor equipment, making it ideal for securing generators, construction tools, and trailers. ATV's, Side-by-sides, Golf Carts, Motorcycles, Scooters, E-bikes, Generators and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.