Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PANTHER, Keyed Cable Lock. 3.9 ft. Braided Steel Cable

  • Mfr # 220-300A

  • Zoro # G122324869


product price: $19.99
/ea

Key Features

Color
Black
Height
1.6 in
Body Material
Steel
Length
5.9 in
Width
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-300A
Zoro #
G122324869
UPC #
850076464189
Country of Origin
China

Dimensions

Height
1.6 in
Length
5.9 in
Width
7.1 in

Details

Color
Black
Body Material
Steel

Description

The DoubleLock Panther Cable Key Lock is a no-nonsense lock built to deliver simple, everyday protection. At 3.9 feet long, heavy-duty 12mm braided steel cable and forged lock heads and 5-laser cut keys, the Panther is made to resist tampering and secure your valuable gear in seconds. This model is a favorite among bike commuters and DIYers for its versatility and simplicity. It works equally well for locking equipment to fences, trailers, posts, or racks. Whether you’re riding to work or storing tools overnight, the Panther gives you portable peace of mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.