Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIGER-SHARK, Bundle, Heavy Duty U-Lock and 16 ft x 10mm Security Cable Bundle

  • Mfr # 090-060A

  • Zoro # G122324883


product price: $69.99
/ea

Key Features

Length
18.9 in
Width
12.8 in
Color
Black
Body Material
Steel
Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090-060A
Zoro #
G122324883
UPC #
850076464158
Country of Origin
China

Dimensions

Length
18.9 in
Width
12.8 in
Height
3.3 in

Details

Color
Black
Body Material
Steel

Description

The DoubleLock Tiger-Shark cable and lock Bundle is built for jobs where reach and strength matter. With an impressive 16 foot- 5 meter length and a 10mm thick steel cable, this lock is ideal for securing multiple items together-or wrapping around oversized gear where traditional locks fall short. The cable is coated in durable vinyl to prevent scratches and finished with bold red ends for visual theft deterrence. Paired with a robust scratch-resistant U-Lock, the Tiger-Shark offers a strong and flexible security solution for trailers, power tools, bikes, job boxes, and more. Whether you're locking down at a jobsite or heading out on a weekend adventure, the Tiger-Shark delivers expert-level flexible protection where reach and strength are essential.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.