Zoro Homepage

4"H x 9"W x 9"D Fixed Monitor Arm

  • Mfr # DS-NBTray

  • Zoro # G3895057


product price: $31.19
/ea

Key Features

Type
Fixed
Color
Silver
Width
8.50 in
Construction
Aluminum
For Use With
48TC92, 48TC93, 48TC94, 48TC95, 48TC96, 48TC98, 48TD03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-NBTray
Zoro #
G3895057
UPC #
816220001402
Country of Origin
China

Dimensions

Width
8.50 in
Overall Depth (In.)
9 in
Overall Height (In.)
4 in
Overall Width (In.)
9 in
Depth
9 in
Overall Width
9 in
Overall Height
4 in
Overall Depth
9 in

Description

Monitor Arm, Color Silver, Finish Brushed Aluminum, Overall Load Capacity 10 lb, Material Aluminum, Overall Width 9 in, Overall Height 4 in, Overall Depth 9 in, Includes Mounting Hardware Yes, Features Universal Notebook Tray Compatible with Most Notebooks and Tablets, Includes Laptop Clips, Universal Tray, Product Type Monitor Arm, Standards CE, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.