Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Doublesight Monitor Stand DS-224STB

Monitor Stand (Discontinued)

  • Mfr # DS-224STB
  • Zoro # G002751433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-224STB
Zoro #
G002751433
UPC #
816220000078
Country of Origin
China

Dimensions

Height
13.5"
Width
31"
Depth
10"
Overall Depth (In.)
14 in
Overall Width (In.)
14 in
Overall Height
22 in
Overall Width
14 in
Mounting Dia. (In.)
75 mm
Overall Height (In.)
22 in
Overall Depth
14 in
Compatible Diagonal Screen Size Maximum
27 in
Maximum Screen Size Supported
24"
Max. Screen Size Supported
24 in

Details

Color
Black
Material
Steel
Weight Capacity
40 lb
Product Type
Monitor Stand
Swivel Angle (Deg.)
180 Degrees
Load Capacity (Lb.)
30 lb
Pitch (Deg.)
180 Degrees
Standards
TAA Compliant
Item
Monitor Stand
Type
Adjustable
VESA Pattern
100x100, 75x75
For Use With
LCD Monitor
Construction
Steel
Mounting
Desk
Max. Extension
27 in
Includes
Universal Vesa Mount, Free Standing, Fully Adjustable Height, Tilt, Pivot
Finish
Matte
Features
8 Hinged Points, Adjustable Height
Tilting Angle (Deg.)
0 Degrees
Overall Load Capacity
15 lb
Maximum Swivel Angle
90 Degrees
Maximum Downward Tilt Angle
0 Degrees
Maximum Load Capacity
40 lb
Number of Displays Supported
2
Package Contents
Dual Monitor Flex Stand DS-224STB, Flex Stand Accessories Packet
Device Supported
All-in-One Computer, LCD Monitor
Mounting Pattern
100 x 100, 75 x 75

Description

Monitor Stand, Color Black, Finish Matte, Overall Load Capacity 15 lb, Material Steel, Overall Width 14 in, Mounting Location Surface, Overall Height 22 in, Overall Depth 14 in, Compatible Diagonal Screen Size Maximum 27 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 90 Degrees , VESA Pattern 100x100, 75x75, Features 8 Hinged Points, Adjustable Height, Product Type Monitor Stand, Standards TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.