Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor Stand

  • Mfr # DS-232STB

  • Zoro # G102751432


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Weight Capacity
40 lb
Swivel Angle (Deg.)
180 Degrees
Max. Extension
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-232STB
Zoro #
G102751432
UPC #
816220000085
Country of Origin
China

Dimensions

Overall Height (In.)
23 in
Overall Depth
13 in
Overall Width
14 in
Overall Height
22 3/8 in
Overall Depth (In.)
13 in
Overall Width (In.)
14 in
Mounting Dia. (In.)
75 mm
Compatible Diagonal Screen Size Maximum
32 in
Max. Screen Size Supported
32 in

Details

Color
Black
Material
Steel
Weight Capacity
40 lb
Swivel Angle (Deg.)
180 Degrees
Max. Extension
27 in
Item
Monitor Stand
Features
Free Standing
Includes
Universal Vesa Mount, Free Standing, Fully Adjustable Height, Tilt, Pivot,
Tilting Angle (Deg.)
0 Degrees
Pitch (Deg.)
180 Degrees
Product Type
Monitor Stand
Mounting
Desk
For Use With
LCD Monitor
Standards
TAA Compliant
VESA Pattern
100x100, 75x75
Construction
Steel
Load Capacity (Lb.)
34 lb
Finish
Matte
Type
Free Standing
Maximum Swivel Angle
180 Degrees
Overall Load Capacity
34 lb
Maximum Downward Tilt Angle
0 Degrees
Mounting Pattern
75 x 75
Number of Displays Supported
2
Device Supported
All-in-One Computer

Description

Monitor Stand, Color Black, Finish Matte, Overall Load Capacity 34 lb, Material Steel, Overall Width 14 in, Mounting Location Surface, Overall Height 22 3/8 in, Overall Depth 13 in, Compatible Diagonal Screen Size Maximum 32 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 180 Degrees , VESA Pattern 100x100, 75x75, Features Free Standing, Product Type Monitor Stand, Standards TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.