Portable Monitor
Mfr # DS-12U
Zoro # G202745300
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Screen Size
12 in
Width
11 1/2 in
Contrast Ratio
500:1
S-Video Inputs
No
PC Inputs
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-12U
Zoro #
G202745300
UPC #
816220000092
Country of Origin
Slovakia
Dimensions
Screen Size
12 in
Width
11 1/2 in
Depth
2 1/2 in
Height
14 in
Overall Depth
4 3/4 in
Manufacturers Warranty Length
3 yr
Diagonal Screen Size
12 in
Overall Width
11 5/8 in
Overall Height
9 1/4 in
Description
Portable Monitor, Brightness 250 nit, Contrast Ratio 500:1, Diagonal Screen Size 12 in, Display Screen Type LCD, Features Compatible with both PC and MAC, Includes Monitor Stand, Stand Knob, USB-C Cable, Input Type USB, Total Number of Inputs 1, Maximum Screen Pixel Resolution 1,366 x 768, Overall Depth 4 3/4 in, Overall Height 9 1/4 in, Overall Width 11 5/8 in, Product Type Portable Video Monitor, Screen Refresh Rate 60 Hz, Resolution 720p, VESA Pattern 75x75
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.