Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Doublesight Quad Monitor Stand, Adjustable Height, Tilt, 120 lb. Capacity DS-430STA

Quad Monitor Stand, Adjustable Height, Tilt, 120 lb. Capacity (Discontinued)

  • Mfr # DS-430STA
  • Zoro # G3895258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-430STA
Zoro #
G3895258
UPC #
816220001112
Country of Origin
Korea, Republic of

Dimensions

Height
36 in
Width
36 in
Overall Depth (In.)
9
Overall Height (In.)
36
Overall Width (In.)
36
Depth
9 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
27 in

Details

Item
Quad Monitor Stand
Type
Adjustable
Color
Black
Construction
Steel
Tilting Angle (Deg.)
+/-15
Swivel Angle (Deg.)
180
For Use With
48TC79, UML-323-90, TVM-2700, TVM-3200, UML-273-90, TH55LFV50U
Load Capacity
80 lb
Finish
Powder Coated
Load Capacity (Lb.)
120
Mounting
Stand
Standards
RoHS, CE, TAA
Features
Adjustable Height, Tilt, Pivot, VESA Compatible
Includes
Monitor Stand, (4) VESA Brackets, Monitor Screws, Hook and Loop Cable Ties
Assembly
Preassembled
Display Type
Flat Panel
Number of Displays Supported
4
VESA Mount Standard
100 x 100, 75 x 75

Description

DS-430STA Quad Monitor Flex Stand for 30" Monitors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.