
3.17 oz Bar Hand Soap Box
Mfr # 04090CT
Zoro # G4583039
product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
Key Features
Form
Bar
Container Size
3.17 oz
Fragrance
Light
Hygiene Form
Bar
Application
Body; Face; Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04090CT
Zoro #
G4583039
UPC #
10011111250250
Country of Origin
United States
Dimensions
Container Size
3.17 oz
Size
3.17 oz
Details
Item
Hand Soap
Form
Bar
Fragrance
Light
Hygiene Form
Bar
Application
Body; Face; Hand
Packaging Type
Box
Color
White
Soap Type
Bar
Description
DoveĀ® Bar Soap, Light Scent, 3.17 oz, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.