Zoro Homepage

3.17 oz Bar Hand Soap Box

  • Mfr # 04090PK

  • Zoro # G4584929


product price: $10.35
/pk 3, $3.45/ea

Key Features

Form
Bar
Container Size
3.17 oz
Fragrance
Light
Size
3.17 oz
Application
Body; Face; Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04090PK
Zoro #
G4584929
UPC #
11111040908
Country of Origin
United States

Dimensions

Container Size
3.17 oz
Size
3.17 oz

Details

Item
Hand Soap
Form
Bar
Fragrance
Light
Application
Body; Face; Hand
Packaging Type
Box
Hygiene Form
Bar
Color
White
Soap Type
Bar

Description

DoveĀ® White Beauty Bar, Light Scent, 3.17 oz, 3/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.