Shop DOVE
See all product information
Create Account
Advanced Care Deep Moisture Hand Wash, 12 Ounce, 4PK
- Mfr # 69783483
- Zoro # G123347324
product price:Â
$
24.75
/pk of 4, $6.19/ea
Key Features
Application
Health and Personal Care
Container Size
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69783483
- Zoro #
- G123347324
- UPC #
- 011111040588
- Country of Origin
- United States
- Item
- Liquid Hand Soaps
- Application
- Health and Personal Care
Dimensions
- Container Size
- 12 oz
Description
Nourish your skin and uplift your senses with Dove Advanced Care Deep Moisture Hand Wash. Infused with skin-natural nutrients in our unique Moisture Boost 5x Complex, this hand wash nourishes skin 10 layers deep so even knuckles, cuticles, and palms are moisturized. Our Advanced Care formula effectively washes away dirt and germs, while moisturizing hands for hours. Plus, this hydrating hand wash is sulfate-free and paraben-free and uses 100% recycled plastic bottles. Dove care goes further than just cleansing your hands. Dove is a dermatologist recommended brand that is as mild as water and made with gentle cleansers. Also, our Advanced Care hand wash is vegan and Dove is PETA Approved, meaning we do not test on animals, anywhere in the world. How to use: add a generous pump of this hand wash to wet hands. Rub your hands together to work the product into a lather, before rinsing with water. Always wash for at least 20 seconds. At Dove, our vision is of a world where beauty is a source of confidence, and not anxiety. So, we are on a mission to help the next generation of women develop a positive relationship with the way they lookreaching over 1/4 of a billion young people with self-esteem education by 2030. We are also committed to a landmark new initiative as part of our 2025 commitment to reduce plastic waste; reducing over 20,500 metric tons of virgin plastic annually by making the iconic beauty bar packaging plastic-free globally; launching new 100% recycled plastic bottles; and trialing a new refillable deodorant format. As one of the largest beauty brands in the world, we are revealing an agenda-setting commitment to tackle the global beauty industry's plastic waste issue. More moisturizers vs the leading hand soap variant based on 2021 unit sales of non-antibacterial liquid hand soaps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.