Advanced Care Waterlily and Sakura Blossom Antiperspirant Deodorant Stick, 2.6 Ounce, 12PK
- Mfr # 64363223
- Zoro # G423347406
product price:Â
$
99.49
/pk of 12, $8.29/ea
Key Features
Application
Health and Personal Care
Weight
2.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64363223
- Zoro #
- G423347406
- UPC #
- 079400476524
- Country of Origin
- United States
- Item
- Stick Deodorants
- Application
- Health and Personal Care
- Weight
- 2.6 oz
Description
Busy morning routine? Our Calming Ritual Antiperspirant Deodorant Stick is just the thing to keep you feeling calm, comfortable and confident without compromising on care and protection. This Dove Nourishing Secrets Antiperspirant Deodorant Stick will help you transform your daily self-care routines into luxurious rituals. Inspired by the self-care rituals of real women, our Antiperspirant Deodorant Stick is a secret we simply don't want to keep. Containing Dove's 1/4 moisturizers, 0% alcohol (ethanol), and a kind-to-skin formula, our moisturizing antiperspirant will leave you with beautifully smooth underarms while keeping underarm sweat and odor at bay for up to 48 hours. Our Waterlily & Sakura Blossom Stick combines the sophisticated, sparkling scents of waterlily and sakura blossom with comforting notes of sandalwood. This nature-inspired fragrance has been created with responsibly sourced ingredients so you can enjoy a calming ritual without compromising on care. It'll infuse your days with a small, but indulging ritual that's there for you and you alone, no matter what. For best results, apply this Dove antiperspirant deodorant to dry skin after a relaxing morning shower and take a moment to enjoy the calm before you start your day. Our stick deodorants glide smoothly onto your skin and leave underarms feeling smooth as well. Dove is certified cruelty-free by PETA because we believe that real beauty is cruelty-free. Inspired by real women's self-care rituals. Brought to you by Dove.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.