Zoro Homepage

Body Soap, Perfumed, White, 3.25 oz, Moisturizing, Wrapped

  • Mfr # CB370944

  • Zoro # G4530802


product price: $91.89
/pk 48, $1.91/ea
Free Shipping & Returns

Key Features

Form
Bar
Container Size
3.17 oz
Fragrance
Perfumed
Color
White
Requires Dispenser
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB370944
Zoro #
G4530802
UPC #
011111614246
Country of Origin
United States

Dimensions

Container Size
3.17 oz
Size
3.25 oz

Details

Item
Body Soap
Form
Bar
Fragrance
Perfumed
Color
White
Requires Dispenser
No
Packaging Type
Wrapped
Hygiene Properties
Moisturizing
Hygiene Form
Bar
Application
General Skin Cleansing
Hygiene Series
None
Standards
FDA Cosmetic
Formula
Cocamidopropyl Betaine, Lauric Acid, Sodium Lauroyl Isethionate
Includes Grit
No
Product Type
Bar Soap
Individually Wrapped
Yes
NSF Rating
Not Rated
Removes
Oil

Description

Body Soap, Color White, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 3.17 oz, Container Type Not Applicable, Fragrance Perfumed, Hygiene Properties Moisturizing, Formula Cocamidopropyl Betaine, Lauric Acid, Sodium Lauroyl Isethionate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards FDA Cosmetic, Application Body Cleanser, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.