Coconut and Vanilla Cooling Whole Body Deodorant Spray, 4 Ounce, 12PK
- Mfr # 64395509
- Zoro # G223347880
product price:Â
$
140.99
/pk of 12, $11.75/ea
Free Shipping & Returns
Key Features
Weight
4 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64395509
- Zoro #
- G223347880
- UPC #
- 079400517555
- Country of Origin
- United States
Details
- Item
- Spray Deodorants
- Weight
- 4 oz
- Application
- Health and Personal Care
Description
Ready for full-body freshness? Meet Dove Whole Body Deo Coconut & Vanilla Cooling Deodorant Spray. This invisible deodorant spray instantly cools your skin and delivers 72-hour odor control when you need it the most. From heatwaves to hot yoga, sweat and odor happen - and not just on our underarms. But don't worry, our whole body deodorant has your back, pits, toes and thighs (or wherever else* you want to feel fresh). It sprays on invisibly and dries instantly, helping you feel cool and confident throughout the day, whatever your plans. Even better, this dermatologist-tested whole body spray is infused with a skin-loving blend of 2% glycerin & vitamin E, to gently nourish and hydrate your skin while tackling odor. Perfect for gentle skin care , its skin-loving formula is free-from aluminum and parabens, too. Not only does it keep odor away, our Whole Body Deo Coconut & Vanilla Cooling Deodorant Spray is infused with an indulgent scent. So let notes of creamy coconut and vanilla whisk you away to a tropical vacation every time you spray. *Not for intimate area use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.