Zoro Homepage

Coconut Shampoo, 12 oz Bottle, 6PK

  • Mfr # 69795721

  • Zoro # G616051332


product price: $66.39
/pk 6, $11.07/ea

Key Features

Container Type
Bottle
Container Size
12 oz
Fragrance
Coconut
Color
White/Clear
Product Type
Shampoo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69795721
Zoro #
G616051332
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Shampoo
Container Type
Bottle
Fragrance
Coconut
Color
White/Clear
Product Type
Shampoo
Standards
Certified Cruelty-Free by PETA

Description

The refreshing scent of hydrating coconut water and sweet lime lifts your mood as well as leaves your hair refreshed with every wash. Apply Dove Coconut & Hydration Damage Therapy Shampoo to wet hair, enjoy the creamy lather and uplifting fragrance, and then rinse. For best results and constantly hydrated hair, use this shampoo daily and follow up with Dove Coconut & Hydration Damage Therapy Conditioner. This shampoo for dry hair is Certified Cruelty-Free by PETA and is made in 100% recycled plastic bottles, so you can feel good about switching to Dove. This hair care product is the perfect addition to your Cruelty-Free beauty collection. Dove Coconut & Hydration is a hydrating shampoo and conditioner system that locks in moisture and nourishes dry hair, leaving it soft, smooth, and beautiful. This hair care system is ideal for dry hair that needs an extra dose of hydration and moisture, as it nourishes hair from root to tip. At Dove, our vision is of a world where beauty is a source of confidence, and not anxiety. So, we are on a mission to help the next generation of women develop a positive relationship with the way they look-reaching over 1/4 of a billion young people with self-esteem education by 2030. We are also committed to a landmark new initiative as part of our 2025 commitment to reduce plastic waste; reducing over 20,500 metric tons of virgin plastic annually in part by launching new 100% recycled plastic bottles. As one of the largest beauty brands in the world, we are revealing an agenda-setting commitment to tackle the global beauty industry's plastic waste issue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.