Shop DOVE
See all product information
Create Account
Crown Collection Hydration Restore Holistic Hair Care Conditioner, 11.5 Ounce, 4PK
- Mfr # 68943589
- Zoro # G723346604
product price:Â
$
34.55
/pk of 4, $8.64/ea
Key Features
Container Size
11.5 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68943589
- Zoro #
- G723346604
- UPC #
- 079400471345
- Country of Origin
- United States
- Item
- Hair Conditioners
- Application
- Health and Personal Care
Dimensions
- Container Size
- 11.5 oz
Description
Dove CROWN Collection, for melanin rich scalps and naturally textured hair, goes beyond visible hair repair by protecting the scalp's natural moisture barrier* and by reducing hair breakage for stronger, velvety soft coils and curls. Discover holistic care for the freedom to express the natural beauty of your textured hair. The Dove CROWN Collection Hydration Restore Conditioner is formulated with plant based squalane and coconut oil, providing slip for quick comb-through. This moisturizing conditioner nourishes and cares for curly and coily hair from within, builds hair fiber strength and reduces breakage. Section hair and apply a generous amount of the conditioner. Gently finger through to detangle and minimize breakage. Rinse. This conditioner is formulated without parabens, dyes, and is safe to use on color-treated hair. Globally, Dove does not test on animals. This Cruelty-Free conditioner is the perfect addition to your Cruelty-Free hair care collection. At Dove, our vision is of a world where beauty is a source of confidence, and not anxiety. So, we are on a mission to help the next generation of women develop a positive relationship with the way they lookreaching over 1/4 of a billion young people with self-esteem education by 2030. We are committed to a landmark new initiative as part of our 2025 commitment to reduce plastic waste: reducing over 20,500 metric tons of virgin plastic annually by making the iconic beauty bar packaging plastic-free globally; launching new 100% recycled plastic bottles; and trialing a new refillable deodorant format that radically reduces plastic use. As one of the largest beauty brands in the world, we are revealing an agenda-setting commitment to tackle the global beauty industry's plastic waste issue. *system usage with Scalp Serum.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.