Shop DOVE
See all product information
Create Account
Hydration Boost Body Wash, 18.5 Ounce, 4PK
- Mfr # 69978777
- Zoro # G023346533
product price:Â
$
50.49
/pk of 4, $12.62/ea
Key Features
Container Size
18.5 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69978777
- Zoro #
- G023346533
- UPC #
- 011111049420
- Country of Origin
- United States
- Item
- Shower Gels
- Application
- Health and Personal Care
Dimensions
- Container Size
- 18.5 oz
Description
In need a thirst quencher? Dove Hydration Boost Serum Body Wash for dehydrated skin, with 6% hydrating serum + hyaluronic acid, instantly takes skin from dry to dewy for 24-hours of silky softness.This creamy body wash transforms into velvety foam, filling your shower with notes of dewy freshness & soft florals. Has your skin been missing out? New Dove Serum Shower Collection is infused with active skin care ingredients to supercharge your body care routine. Quench thirsty skin with hydrating serum + hyaluronic acid, help prevent acne with acne clearing salicylic acid treatment, or recharge skin's glow with brightening serum + vitamin C. Dove teamed up with leading dermatologists and beauty experts to create a new shower collection that brings expert skin care into your shower. Infused with the ingredients you already love using on your face (hello, hyaluronic acid!), these body washes, scrubs and beauty bars care were created for your unique needs. Because we think beautiful, visibly healthy skin is a head-to-toe kind of thing. Dove is the #1 Dermatologist recommended body wash brand.This cleanser is made with naturally-derived gentle skin cleansers, no sulfates or parabens and is PETA-certified vegan.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.