Men Extra Fresh Body Wash, 18 Ounce, 4PK
- Mfr # 69771766
- Zoro # G123346631
product price:Â
$
71.45
/pk of 4, $17.86/ea
Key Features
Application
Health and Personal Care
Container Size
18 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69771766
- Zoro #
- G123346631
- UPC #
- 011111455412
- Country of Origin
- United States
- Item
- Shower Gels
- Application
- Health and Personal Care
Dimensions
- Container Size
- 18 oz
Description
Looking for a body wash for men that leaves skin feeling fresh and hydrated? Add Dove Men+Care Extra Fresh Body and Face Wash to your shower and skin care routine! This body wash for men is specifically designed for men's skin by the #1 dermatologist recommended men's brand. Dove Men+Care Extra Fresh Body and Face Wash Pump uses its unique MICROMOISTURE technology that activates as you lather the lightweight gel to help hydrate skin and protect it against dryness. Dove Men+Care Body and Face Wash is an easy-to-rinse, hydrating body wash that is clinically proven to fight dry skin better than a regular men's body soap or shower gel. It is also gentle enough to use as a men's face wash. Extra Fresh has a clean, crisp scent that will leave you feeling fresh. For best use, pump Dove Men+Care Body and Face Wash on to your palm and rub your hands together to work the shower gel into a light foam to activate the MICROMOISTURE technology. Apply to your body and face. Rinse thoroughly. Dove Men+Care is committed to expanding opportunities for men to experience the transformative effects of care on themselves and others. As part of this, we are championing active fatherhood and paternity leave for dads everywhere, so that more dads can be there from day one. Because when men care, everyone benefits. And as part of our commitment towards sustainability, each Dove Men+Care body and face wash bottle is recyclable and made with 100% recycled plastic, and is PETA certified Cruelty Free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.