Shop DOVE MEN+CARE
See all product information
Create Account
Citrus Zest Plus Sage Antiperspirant Dry Spray, 3.8 Ounce, 12PK
- Mfr # 62712053
- Zoro # G323347773
product price:Â
$
132.99
/pk of 12, $11.08/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62712053
- Zoro #
- G323347773
- UPC #
- 079400511591
- Country of Origin
- Mexico
- Application
- Health and Personal Care
- Item
- Spray Deodorants
- Weight
- 3.8 oz
Description
This antiperspirant has an intoxicating scent and 72-hours of staying power, you'll want to reach for Dove Men+Care Refreshing Citrus Zest + Sage. Peta-Vegan approved, you can trust this deodorant spray to protect you against sweat and odor, so you can feel fresh and confident all day long. For best results, apply after bathing or showering, once skin is cool and dry. Enjoy the soothing feeling and the reassurance that comes with up to 72 hours of odor and sweat protection. Complete your wellness routine with the entire Dove Men+Care range. Or try our Dove Men+Care 0% Aluminum men's deodorant sticks and sprays. Whether you use a stick or dry spray, every deodorant for men in our range gives you up to 72-hour protection, while our antiperspirants give you up to 72-hour sweat protection, too. Made with 1/4 moisturizing cream, our complete range is also formulated to help retain your skin's moisture and protect it against dryness. Just choose what fits best with your everyday routine.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.