Shop DOVE MEN+CARE
See all product information
Create Account
Coastal Cedar Antiperspirant Dry Spray, 3.8 Ounce, 12PK
- Mfr # 62687858
- Zoro # G023347301
product price:Â
$
132.99
/pk of 12, $11.08/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62687858
- Zoro #
- G023347301
- UPC #
- 079400498885
- Country of Origin
- Mexico
- Application
- Health and Personal Care
- Item
- Spray Deodorants
- Weight
- 3.8 oz
Description
Dove Men+Care Coastal Cedar Antiperspirant Dry Spray delivers powerful sweat and odor protection with a refreshing, masculine scent. Designed to provide up to 48 hours of protection, this dry spray applies instantly and dries quickly, leaving no wet residue. Formulated with Dove Men+Care moisturizing technology, it helps protect underarm skin from dryness while offering dependable performance throughout the day. The Coastal Cedar fragrance blends crisp coastal notes with warm cedarwood for a clean, confident finish.Each case includes twelve 3.8 ounce aerosol sprays, making it ideal for retail, gyms, locker rooms, and everyday personal care use. The spray format ensures even coverage and fast application, supporting active lifestyles and on the go routines. Dove Men+Care Coastal Cedar Antiperspirant Dry Spray delivers trusted Dove quality, long lasting freshness, and skin comfort, making it a strong addition to men's grooming and deodorant assortments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.