Shop DOVE MEN+CARE
See all product information
Create Account
Dove Men Plus Care 72H Protection Antiperspirant Dry Spray, 3.8 Ounce, 12PK
- Mfr # 69993350
- Zoro # G623347626
product price:Â
$
132.99
/pk of 12, $11.08/ea
Free Shipping & Returns
Key Features
Weight
3.8 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69993350
- Zoro #
- G623347626
- UPC #
- 079400600608
- Country of Origin
- Mexico
- Item
- Spray Deodorants
- Weight
- 3.8 oz
- Application
- Health and Personal Care
Description
Dove Men+Care Rustic Sandalwood 72H Protection Antiperspirant Dry Spray delivers long lasting sweat and odor control with advanced skin care benefits. Formulated to provide up to 72 hours of powerful protection, this dry spray applies instantly and dries quickly without leaving a wet or sticky residue. Enriched with Dove Men+Care moisturizing technology, it helps protect underarm skin from dryness and irritation. The Rustic Sandalwood fragrance blends warm, woody notes with a refined masculine finish for confident, all day freshness.Each case includes twelve 3.8 ounce aerosol sprays, ideal for retail, gyms, locker rooms, and everyday personal care use. The dry spray format ensures even coverage and convenient application for active lifestyles. Dove Men+Care Rustic Sandalwood Antiperspirant delivers trusted brand performance, extended protection, and skin comfort, making it a strong addition to men's grooming assortments and high demand deodorant selections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.