Shop DOVE MEN+CARE
See all product information
Create Account
Eucalyptus Plus Cedar Oil Body and Face Scrub, 9 Ounce, 4PK
- Mfr # 64790009
- Zoro # G123346679
product price:Â
$
40.69
/pk of 4, $10.17/ea
Key Features
Application
Health and Personal Care
Weight
9 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64790009
- Zoro #
- G123346679
- UPC #
- 011111056473
- Country of Origin
- United States
- Application
- Health and Personal Care
- Weight
- 9 oz
- Item
- Face Cleansers
Description
Give your skin a boost with Dove Men+Care Eucalyptus + Cedar Oil Body and Face Scrub. This all-in-one body and face scrub delivers gentle and thorough exfoliation, cleansing deeply to remove dead, dry skin and wash away dirt and grime. Made with natural essential oils and plant-based moisturizers, this gentle scrub gives you a relaxing and restoring experience in your daily cleansing ritual. This scrub is engineered for men, with an aromatic blend of natural essential oils with crisp notes of Eucalyptus blended with woody notes of Cedar Oil to relax the senses. Featuring a Paraben Free formula with Sulfate-free Cleansers, this scrub not only provides care for your skin, but also for the planet. Our Scrub is also Peta-approved and Vegan. Globally, Dove does not test on animals. Complete your routine with the entire Dove Men + Care line inspired by Nature available in Body Wash, Cleansing Bar, Deodorant, and Scrubs, all from the #1 Dermatologist Recommended Brand. *92% of our formula is naturally derived, meaning its ingredients are unchanged from nature or after going through processing maintains more than 50% of its original content. This includes water and ingredients from plant, mineral and fermentation sources. We consider our bodywash to be plant powered because our cleansing and moisturizing ingredients are naturally derived, but all start from a plant source.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.