Extra Fresh Soap Bar, 3.17 Ounce, 48PK
- Mfr # 67499699
- Zoro # G723348028
product price:Â
$
107.99
/pk of 48, $2.25/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Container Size
3.17 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67499699
- Zoro #
- G723348028
- UPC #
- 011111504219
- Country of Origin
- United States
Dimensions
- Container Size
- 3.17 oz
Details
- Item
- Bar Soaps
- Application
- Health and Personal Care
Description
Features: Looking for a mens bar soap that cleans thoroughly and leaves skin feeling refreshed, hydrated and invigorated. Try Dove Men Plus Care Extra Fresh Body and Face Bar. Unlike regular bar soap for men that can dry skin out, this Dove Men Plus Care Bar is uniquely formulated for mens skin with 1/4 moisturizing cream and nourishes for skin that feels healthy and strong, while also delivering a fresh clean. The Dove Men Plus Care Extra Fresh Body and Face Bar has an invigorating and fresh scent and delivers refreshment and total skin comfort. Suitable for use on both the body and face, this Number 1 Dermatologist recommended Dove Men Plus Care Extra Fresh Bar is noncomedogenic and rinses off easily, leaving skin feeling healthy and strong. This body bar is clinically proven to fight skin dryness, and will not only clean but also help your skin feel soft and smooth. To use Dove Men Plus Care Extra Fresh Body and Face Bar, wet the body bar in the shower and massage bar over your skin before rinsing thoroughly. The non-greasy foaming lather will provide a comfortable, refreshing clean, and rinses away easily. Dove Men Plus Care Extra Fresh Body and Face Bar is an invigorating body bar with a patented design cleans your skin and feels better than regular soap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.