Shop DOVE MEN+CARE
See all product information
Create Account
Hydration Fuel 2 in 1 Shampoo and Conditioner, 20.4 Ounce, 4PK
Mfr # 69776722
Zoro # G123346457
product price:Â
$
39.49
/pk 4, $9.87/ea
Key Features
Container Size
20.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69776722
- Zoro #
- G123346457
- UPC #
- 079400469250
- Country of Origin
- United States
Dimensions
- Container Size
- 20.4 oz
Details
- Item
- 2 in 1 Shampoos
Description
Dove Men+Care Hydration Fuel 2-in-1 Shampoo and Conditioner is the ultimate experience in hair moisturizing and care. This innovative product is expertly formulated to deeply cleanse and intensely hydrate your hair, leaving it visibly healthy and resilient after every wash. Our unique 2-in-1 formula is enriched with caffeine to strengthen and fortify hair and a burst of warm musk scent that relaxes your senses as you lather up. This 2-in-1 formula is designed specifically for men who want to maintain healthy hair without spending extra time on multiple products. With Dove Men+Care Hydration Fuel, you get the dual benefits of a shampoo and conditioner in one efficient step. Regular use of our Hydration Fuel 2-in-1 Shampoo and Conditioner not only cleanses the scalp and hair but also infuses it with conditioning actives that make your hair feel softer and more manageable. It's perfect for men leading busy lives but still want to take good care of their hair. Explore the full range of our Dove Men+Care collection, which includes products like Dove Men+Care Control Gel, Sculpting Paste, and Clean Defense Body Wash, to complete your grooming regimen. Committed to both excellence in hair care and environmental stewardship, our products are PETA-approved and packaged in 100% recycled bottles, ensuring that we care for your hair and the planet. Elevate your hair care routine with Dove Men+Care and experience a new level of hair health and confidence.