Sensitive Skin Comfort Calming Hand and Body Lotion, 13.5 Ounce, 4PK
- Mfr # 68740294
- Zoro # G323347018
product price:Â
$
33.35
/pk of 4, $8.34/ea
Key Features
Application
Health and Personal Care
Weight
13.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68740294
- Zoro #
- G323347018
- UPC #
- 011111034808
- Country of Origin
- United States
Details
- Application
- Health and Personal Care
- Item
- Body Lotions
- Weight
- 13.5 oz
Description
Dove Men+Care Calming Hand & Body Lotion For Sensitive Skin provides 48 hours of moisturization in just one use. Formulated with Hydration Boost, our advanced blend of moisturizers, this hand and body lotion softens and strengthens men's skin barrier. This non-greasy, dermatologist-tested body lotion hydrates and absorbs quickly for instantly refreshed skin. This hand and body lotion for men, enriched with plant-based moisturizers, aloe, and glycerin, features a hypoallergenic fragrance. Use this body lotion for dry skin daily on the body, face, or hands after showering with Dove Men+Care Body Wash or Bar for softer and smoother skin. Men's skin care is different. Men sweat more, have thicker skin and lose hydration faster. Our hand and body lotion is formulated for men's skin to keep it healthy and protected from dryness. Try the full range of Dove Men+Care products, including body washes, face and body bars, antiperspirant deodorants, dry spray antiperspirant deodorants, hair and skin care products. All Dove products are cruelty-free, following Dove's global commitment not to test on animals. Dove Men+Care champion active fathers and the need for paid paternity leave. Find out more about their work in celebrating fatherhood and raising awareness around parental leave on the Dove Men+Care site.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.