Shop DOVE
See all product information
Create Account
Pink Rosa Beauty Bar Soap, 9.51 Ounce, 12PK
- Mfr # 64373756
- Zoro # G823347358
product price:Â
$
84.75
/pk of 12, $7.06/ea
Key Features
Container Size
9.51 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64373756
- Zoro #
- G823347358
- UPC #
- 011111250260
- Country of Origin
- United States
Dimensions
- Container Size
- 9.51 oz
Details
- Item
- Bar Soaps
- Application
- Health and Personal Care
Description
This Dove Beauty Bar offers a gentle cleansing experience. Unlike ordinary bar soap, the Beauty Bar is made with 1/4 moisturizing cream to deeply nourish skin and prevent dryness. This cleansing bar is uniquely created with 1/4 moisturizing cream and a plant-based cleanser for skin care that maintains pH balance and the natural skin barrier. Made with 1/4 moisturizing cream, this gentle skin cleanser is multi-purpose: gently washing away dirt and oil while softening your skin. It is gentle enough for use on face, hands, and body, allowing it to be used as a facial cleanser as well as body soap bar. To use this Pink | Rosa Beauty Bar, wet your hands and gently lather the Beauty Bar between them, then apply the lather to your face or body before rinsing thoroughly with water. As the #1 dermatologist recommended bar brand, the Dove Beauty Bar formula is free from sulfate cleansers, parabens, and phthalates. Dove believes real beauty is cruelty-free. Globally, Dove does not test on animals and is certified as PETA Approved. Through the Dove Self-Esteem Project, Dove helps parents, mentors, teachers, and youth leaders deliver self-esteem education that's reached more than 60 million young people so far. By 2030, their mission is to have helped 1/4 billion build positive body confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.