Refresh Cucumber and Green Tea Body Wash with Pump, 30.6 Ounce, 3PK
- Mfr # 64402159
- Zoro # G223347460
product price:Â
$
43.15
/pk of 3, $14.38/ea
Key Features
Container Size
30.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64402159
- Zoro #
- G223347460
- UPC #
- 011111006355
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Shower Gels
Dimensions
- Container Size
- 30.6 oz
Description
Dove Refresh Cucumber and Green Tea Body Wash with Pump delivers gentle yet effective cleansing while helping maintain skin's natural moisture. Formulated with Dove's Moisture Renew Blend, this body wash produces a rich, creamy lather that washes away dirt and impurities without stripping essential hydration. The invigorating cucumber and green tea fragrance provides a crisp, refreshing scent that awakens the senses and leaves skin feeling soft, smooth, and comfortably clean after every shower. Its gentle formula is suitable for daily use on all skin types, turning everyday cleansing into a revitalizing self-care moment.Each case includes three 30.6 ounce bottles with convenient pumps for easy, controlled dispensingideal for home bathrooms or shared spaces where frequent use is expected. The large pump format supports efficient, mess-free application and strong shelf presence for retail display. Dove Refresh Cucumber and Green Tea Body Wash combines trusted Dove quality, dependable performance, and a refreshing sensory experience, making it a versatile choice for consumers seeking both hydration and an uplifting shower routine.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.