Relax Lavender Oil and Chamomile Body Wash with Pump, 30.6 Ounce, 3PK
- Mfr # 64341012
- Zoro # G023346403
product price:
$
43.15
/pk of 3, $14.38/ea
Key Features
Container Size
30.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64341012
- Zoro #
- G023346403
- UPC #
- 011111020641
- Country of Origin
- United States
- Item
- Shower Gels
- Application
- Health and Personal Care
Dimensions
- Container Size
- 30.6 oz
Description
Screens down, power down, wind down. When you spend the day focused on everyone else, you deserve a little me' time. Dove Relaxing Lavender Oil & Chamomile Body Wash does just what it says relaxes your mind and body as it gently cleanses and nourishes your skin. Find your inner calm from the tranquil chamomile and soothing lavender scent wrapped with a sleepy musky blanket. And while you chill out, the hard-working formula with millions of 24hr Renewing MicroMoistureï ̧droplets, skin-natural nourishers and skin-loving plant-based moisturizers that are specifically designed to absorb deeply and work with your skin's natural renewal process will help retain and boost moisture. For skin that's nourished, soft, and smooth. As they should you've done enough for the day. To use this hydrating gel formula, squeeze into palms or loofah, massage into skin, switch off, let the light, gel lather soak in, rinse and step out of shower feeling restored and silky-smooth all over. Who else would you trust, but the #1 dermatologist-recommended brand (us!) to deliver a long-lasting, hydrating body wash? Our Relaxing Lavender Oil & Chamomile Body Wash is vegan and Dove is PETA approved, meaning we do not test on animals anywhere in the world. Plus, it's sulfate-free, paraben-free, and packaged in 100% recycled bottles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.