Shop DOVETAIL WORKWEAR
See all product information
Create Account
Women's Utility Pant, 2, Dark Grey, 99% cotton / 1% spandex
- Mfr # DWS19P2C-030-2x32
- Zoro # G600439313
product price:Â
$
99.00
/ea
Key Features
Color
Dark Grey
Material
99% cotton / 1% spandex
Gender
Women's
Fabric Weight
11 oz
Pockets
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWS19P2C-030-2x32
- Zoro #
- G600439313
- UPC #
- 840433176947
- Country of Origin
- Mexico
Dimensions
- Size
- 2
Details
- Item
- Utility Pant
- Color
- Dark Grey
- Material
- 99% cotton / 1% spandex
- Gender
- Women's
- Inseam
- 32
- Fabric Weight
- 11 oz
- Pockets
- 11
Description
Double down in tough canvas with a touch of stretch. The Britt Utility in grey stretch canvas is our new straight-leg fit, relaxed through the hip and leg, with room for boots. This high-performance pant is for the woman who wants a gender-neutral pant on the job. Offered in our own custom Dovetail 12-oz. stretch duck canvas, proven to be more durable than any other duck canvas on the market, this pant is no mere working stiff. Its gusseted crotch, double front, extra pockets, and articulated knees mean that, just like you, this work pant does more. So yeah, of course the guys are jealous. NOTE: This fabric is thick and may feel somewhat snug at first, but it will relax and soften with wear. Due to the nature of this canvas fabric, some women SIZE UP in this pant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.