Shop KEYSTONE SAFETY
See all product information
Create Account
KEYGUARD PANTS, 4XL
- Mfr # PANTT-KG-4XL
- Zoro # G2022416
product price:Â
$
2.15
/ea
Key Features
Material
KeyGuard(R)
Named Size
4XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PANTT-KG-4XL
- Zoro #
- G2022416
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 4XL
- Named Size
- 4XL
Details
- Item
- Pants
- Material
- KeyGuard(R)
Description
Pants, Hazard Type Non-Hazardous Dry Particulates, Material KeyGuard(R), Named Size 4XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.