Shop DOVETAIL WORKWEAR
See all product information
Create Account
Freshley Overall, Heavy Duty Stretch Duck Canvas (99% Cotton/1% Spandex), 12 oz Fabric Weight, 10
- Mfr # DWF18O1C-030-10x34
- Zoro # G700439022
product price:Â
$
129.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Grey
Material
Heavy Duty Stretch Duck Canvas (99% Cotton/1% Spandex)
Fabric Weight
12 oz
Series
Freshley
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWF18O1C-030-10x34
- Zoro #
- G700439022
- UPC #
- 840433173588
- Country of Origin
- Mexico
Dimensions
- Size
- 10
Details
- Item
- Overall
- Color
- Dark Grey
- Material
- Heavy Duty Stretch Duck Canvas (99% Cotton/1% Spandex)
- Fabric Weight
- 12 oz
- Inseam
- 34
- Series
- Freshley
Description
Go all in with the overall that’s all over it. We've reinvented this classic piece of workwear to fit and move on every body while bending, digging, painting, or shearing. Offered in our own custom Dovetail 12 oz stretch duck canvas proven to be more durable than any other duck canvas on the market, this pant is no mere working stiff. This work pant incorporates what amounts to a toolbelt’s worth of nested pockets for stashing seeds, brushes, pliers, and phones. The bib pocket includes an ingenious eyelet through which to run twine for tying up the tomatoes or earbuds to drown out the chainsaw with your favorite lyrics. Not to mention, it looks damn good on. NOTE: Due to the nature of this canvas fabric, if you are in between sizes, we recommend you SIZE UP one in this style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.