Freshley Overall, Heavy Duty Stretch Duck Canvas (99% Cotton/1% Spandex), 12 oz Fabric Weight, 8

  • Mfr # DWF18O1C-030-8x28

  • Zoro # G500439529


product price:  $129.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey
Material
Heavy Duty Stretch Duck Canvas (99% Cotton/1% Spandex)
Fabric Weight
12 oz
Series
Freshley
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWF18O1C-030-8x28
Zoro #
G500439529
UPC #
840433173212
Country of Origin
Mexico

Dimensions

Size
8

Details

Item
Overall
Color
Dark Grey
Material
Heavy Duty Stretch Duck Canvas (99% Cotton/1% Spandex)
Fabric Weight
12 oz
Inseam
28
Series
Freshley

Description

Go all in with the overall that’s all over it. We've reinvented this classic piece of workwear to fit and move on every body while bending, digging, painting, or shearing. Offered in our own custom Dovetail 12 oz stretch duck canvas proven to be more durable than any other duck canvas on the market, this pant is no mere working stiff. This work pant incorporates what amounts to a toolbelt’s worth of nested pockets for stashing seeds, brushes, pliers, and phones. The bib pocket includes an ingenious eyelet through which to run twine for tying up the tomatoes or earbuds to drown out the chainsaw with your favorite lyrics. Not to mention, it looks damn good on. NOTE: Due to the nature of this canvas fabric, if you are in between sizes, we recommend you SIZE UP one in this style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products