Freshley Overall, Lightweight Stretch Denim (99% Cotton/1% Spandex), 8 oz Fabric Weight, 28 Inseam
- Mfr # DWF19O1D-101-000x28
- Zoro # G200440023
product price:Â
$
129.00
/ea
Free Shipping & Returns
Key Features
Color
Indigo Stripe
Material
Lightweight Stretch Denim (99% Cotton/1% Spandex)
Fabric Weight
8 oz
Series
Freshley
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWF19O1D-101-000x28
- Zoro #
- G200440023
- UPC #
- 840433197843
- Country of Origin
- China
Dimensions
- Size
- 000
Details
- Item
- Overall
- Color
- Indigo Stripe
- Material
- Lightweight Stretch Denim (99% Cotton/1% Spandex)
- Fabric Weight
- 8 oz
- Inseam
- 28
- Series
- Freshley
Description
Stay cool in pinstripes! Dovetail's modern take on tradition: this lightweight 8 oz stretch denim adds presence and performance to the heritage work stripe. The nice drape of this fabric allows for a relaxed look and feel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.