Freshley Overall, Lightweight Stretch Denim (99% Cotton/1% Spandex), 8 oz Fabric Weight, 28 Inseam

  • Mfr # DWF19O1D-101-10x28

  • Zoro # G900439136


product price:  $129.00
/ea
Free Shipping & Returns

Key Features

Color
Indigo Stripe
Material
Lightweight Stretch Denim (99% Cotton/1% Spandex)
Fabric Weight
8 oz
Series
Freshley
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWF19O1D-101-10x28
Zoro #
G900439136
UPC #
840433197911
Country of Origin
China

Dimensions

Size
10

Details

Item
Overall
Color
Indigo Stripe
Material
Lightweight Stretch Denim (99% Cotton/1% Spandex)
Fabric Weight
8 oz
Inseam
28
Series
Freshley

Description

Stay cool in pinstripes! Dovetail's modern take on tradition: this lightweight 8 oz stretch denim adds presence and performance to the heritage work stripe. The nice drape of this fabric allows for a relaxed look and feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products