Shop DOVETAIL WORKWEAR
See all product information
Create Account
Freshley Overall, Midweight Stretch Canvas (97% BCI Cotton/3% Spandex), 10 oz Fabric Weight, 00
- Mfr # DWS21O1C-220-00x28
- Zoro # G600440012
product price:
$
129.00
/ea
Free Shipping & Returns
Key Features
Color
Saddle Brown
Material
Midweight Stretch Canvas (97% BCI Cotton/3% Spandex)
Fabric Weight
10 oz
Series
Freshley
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWS21O1C-220-00x28
- Zoro #
- G600440012
- UPC #
- 840130510211
- Country of Origin
- India
- Item
- Overall
- Color
- Saddle Brown
- Material
- Midweight Stretch Canvas (97% BCI Cotton/3% Spandex)
- Fabric Weight
- 10 oz
- Inseam
- 28
- Series
- Freshley
Dimensions
- Size
- 00
Description
Just bib it. Don’t hate me because I’m beautiful. Yes, I’m easy on the eyes but I’m the hardest working overall you’ll ever know. Folks, our Freshley Overall is F’in magical. Containing the signature Dovetail Workwear “stretch sauce,” this overall is designed to fit and move on every body while bending, digging, painting, or shearing. Now in a midweight saddle brown stretch canvas, Freshley is a full-body toolbox of nested pockets for stashing seeds, brushes, pliers, and phones. The bib pocket includes a genius eyelet—fancy language for “twine hole,” through which to run twine for tying up the tomatoes, or to hold your fine-gauge wire spool. Freshley has it all minus the frump.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.