Shop DOVETAIL WORKWEAR
See all product information
Create Account
Freshley Overall, Stretch Denim (92% cotton/7% Poly/1% Spandex), 10 oz Fabric Weight, 30 Inseam, 00
- Mfr # DWF18O1D-001-00x30
- Zoro # G600439856
product price:Â
$
129.00
/ea
Free Shipping & Returns
Key Features
Color
Heathered Black
Material
Stretch Denim (92% cotton/7% Poly/1% Spandex)
Fabric Weight
10 oz
Series
Freshley
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWF18O1D-001-00x30
- Zoro #
- G600439856
- UPC #
- 840433172802
- Country of Origin
- Mexico
- Item
- Overall
- Color
- Heathered Black
- Material
- Stretch Denim (92% cotton/7% Poly/1% Spandex)
- Fabric Weight
- 10 oz
- Inseam
- 30
- Series
- Freshley
Dimensions
- Size
- 00
Description
Live, laugh, lug all your tools in our most versatile women's overalls. We've reinvented this classic piece of women's workwear to fit and move on every body while bending, digging, painting, or shearing. Our Freshly Overalls incorporate what amounts to a toolbelt’s worth of nested pockets for stashing seeds, brushes, pliers, and phones. Our bib pocket includes an ingenious eyelet (aka TwineHole) through which to run twine for tying up the tomatoes or earbuds to drown out the chainsaw with your favorite lyrics. Not to mention, it looks damn good on.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.