This item is Discontinued.

Dovetail Workwear Women's Women's Maven Slim Power Stretch Denim, 14, Indigo Denim, 91% cotton / 6% poly / 3% spandex DWF18P1D-502-14x34

Women's Women's Maven Slim Power Stretch Denim, 14, Indigo Denim, 91% cotton / 6% poly / 3% spandex (Discontinued)

  • Mfr # DWF18P1D-502-14x34
  • Zoro # G100439899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWF18P1D-502-14x34
Zoro #
G100439899
UPC #
840433170723
Country of Origin
Mexico

Dimensions

Size
14

Details

Item
Women's Maven Slim Power Stretch Denim
Color
Indigo Denim
Material
91% cotton / 6% poly / 3% spandex
Gender
Women's
Inseam
34
Fabric Weight
12 oz
Pockets
10

Description

This pant has real power. Your favorite yoga pant meets your fave pair of jeans - add pockets, durability and function. The Dovetail Workwear Maven Slim in Indigo Power Stretch work pant is engineered from heavy-duty 12 oz Cone Denim produced in the famed White Oak Mill of North Carolina. Its superior quality affords exponential stretch, molding to your form as you move. This inky power fabric has a denser feel and a closer weave than traditional denim. A modern slim fit with ten real pockets for any woman with things to do. And made to bend, give and move while you get the job done. Rebuilding engines, running conduit, cutting trail – power through your work. NOTE: This fabric has powerful stretch and may allow you to size down if you are on the smaller end of your size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.