
Women's Day Construct Utility Pant, 0, Dark Brown Canvas, 99% cotton, 1% spandex
Mfr # DWF18P3C-208-0x34
Zoro # G700439220
product price:Â $99.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown Canvas
Material
99% cotton, 1% spandex
Gender
Women's
Size
0
Fabric Weight
12 oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWF18P3C-208-0x34
Zoro #
G700439220
UPC #
840433176022
Country of Origin
Mexico
Dimensions
Size
0
Details
Item
Day Construct Utility Pant
Color
Dark Brown Canvas
Material
99% cotton, 1% spandex
Gender
Women's
Inseam
34
Fabric Weight
12 oz
Pockets
11
Description
Work Day in, Day out in tough canvas that sits easy. One of our three founders, Kate Day, pruned orchards and vineyards in her youth, hikes the Columbia Gorge with her family on the weekends, and previously ran a landscaping business. Inspired by her love of the outdoors and field sciences, the Day Construct work pant has a slightly lower front rise, a high back rise, and a relaxed fit. Fabricated with our custom 12 oz stretch duck canvas, this pant reads more cargo than jean with deliciously deep and secure pockets - perfect for day to day work wear for women. Ample space allows for tucking soil samples, leather-bound field notes, and some trail mix as you work, naturally, in your element. NOTE: Due to the nature of this canvas fabric, some women SIZE UP in this pant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.