Women's Day Construct Utility Pant, 10, Dark Brown Canvas, 99% cotton, 1% spandex

  • Mfr # DWF18P3C-208-10x30

  • Zoro # G000439487


product price:  $99.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown Canvas
Material
99% cotton, 1% spandex
Gender
Women's
Size
10
Fabric Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWF18P3C-208-10x30
Zoro #
G000439487
UPC #
840433175773
Country of Origin
Mexico

Dimensions

Size
10

Details

Item
Day Construct Utility Pant
Color
Dark Brown Canvas
Material
99% cotton, 1% spandex
Gender
Women's
Inseam
30
Fabric Weight
12 oz
Pockets
11

Description

Work Day in, Day out in tough canvas that sits easy. One of our three founders, Kate Day, pruned orchards and vineyards in her youth, hikes the Columbia Gorge with her family on the weekends, and previously ran a landscaping business. Inspired by her love of the outdoors and field sciences, the Day Construct work pant has a slightly lower front rise, a high back rise, and a relaxed fit. Fabricated with our custom 12 oz stretch duck canvas, this pant reads more cargo than jean with deliciously deep and secure pockets - perfect for day to day work wear for women. Ample space allows for tucking soil samples, leather-bound field notes, and some trail mix as you work, naturally, in your element. NOTE: Due to the nature of this canvas fabric, some women SIZE UP in this pant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.