Shop DOVETAIL WORKWEAR
See all product information
Create Account
Women's Day Construct Utility Pant, 22, Dark Brown Canvas, 99% cotton, 1% spandex
- Mfr # DWF18P3C-208-22x30
- Zoro # G800438970
product price:Â
$
99.00
/ea
Key Features
Color
Dark Brown Canvas
Material
99% cotton, 1% spandex
Gender
Women's
Size
22
Fabric Weight
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWF18P3C-208-22x30
- Zoro #
- G800438970
- UPC #
- 840433175834
- Country of Origin
- Mexico
Dimensions
- Size
- 22
Details
- Item
- Day Construct Utility Pant
- Color
- Dark Brown Canvas
- Material
- 99% cotton, 1% spandex
- Gender
- Women's
- Inseam
- 30
- Fabric Weight
- 12 oz
- Pockets
- 11
Description
Work Day in, Day out in tough canvas that sits easy. One of our three founders, Kate Day, pruned orchards and vineyards in her youth, hikes the Columbia Gorge with her family on the weekends, and previously ran a landscaping business. Inspired by her love of the outdoors and field sciences, the Day Construct work pant has a slightly lower front rise, a high back rise, and a relaxed fit. Fabricated with our custom 12 oz stretch duck canvas, this pant reads more cargo than jean with deliciously deep and secure pockets - perfect for day to day work wear for women. Ample space allows for tucking soil samples, leather-bound field notes, and some trail mix as you work, naturally, in your element. NOTE: Due to the nature of this canvas fabric, some women SIZE UP in this pant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.