
Women's Shorts, 10, Sawdust Brown, Stretch Canvas
Mfr # DWS25C4C-210-10
Zoro # G216055440
product price: $58.99
/eaKey Features
Gender
Women's
Fit
Straight
Inseam
7.5 in
Material
Stretch Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS25C4C-210-10
Zoro #
G216055440
UPC #
840130556059
Country of Origin
China
Dimensions
Size
10
Details
Item
Shorts
Gender
Women's
Color
Sawdust Brown
Fit
Straight
Inseam
7.5 in
Material
Stretch Canvas
Description
This is the short to do it all, all summer long. Super versatile and packed with true work features, the Dovetail GO TO Work shorts will be your new go to for work or play. Featuring a universally flattering 7.5 inseam, ample pockets, durable stretch canvas, a tool loop, and the famous Dovetail fit for women.
- Tool Loop
- Nested Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.