Zoro Homepage

Women's Shorts, 2, Paprika (Orange), Stretch Canvas

  • Mfr # DWS25C4C-809-2

  • Zoro # G816055475


product price: $48.99
/ea

Key Features

Gender
Women's
Fit
Straight
Material
Stretch Canvas
Inseam
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS25C4C-809-2
Zoro #
G816055475
UPC #
840130556196
Country of Origin
China

Dimensions

Size
2

Details

Color
Paprika (Orange)
Gender
Women's
Item
Shorts
Fit
Straight
Material
Stretch Canvas
Inseam
7.5 in

Description

This is the short to do it all, all summer long. Super versatile and packed with true work features, the Dovetail GO TO Work shorts will be your new go to for work or play. Featuring a universally flattering 7.5 inseam, ample pockets, durable stretch canvas, a tool loop, and the famous Dovetail fit for women.


  • Tool Loop
  • Nested Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.