Women's Utility Pant, 000, Indigo Denim, 85% cotton / 14% polyester / 1% spandex

  • Mfr # DWF18P2D-502-000x30

  • Zoro # G300438876


product price:  $99.00
/ea
Free Shipping & Returns

Key Features

Color
Indigo Denim
Material
85% cotton / 14% polyester / 1% spandex
Gender
Women's
Size
000
Fabric Weight
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWF18P2D-502-000x30
Zoro #
G300438876
UPC #
840433171836
Country of Origin
Mexico

Dimensions

Size
000

Details

Item
Utility Pant
Color
Indigo Denim
Material
85% cotton / 14% polyester / 1% spandex
Gender
Women's
Inseam
30
Fabric Weight
11 oz
Pockets
11

Description

Bust a move, not your pants. The Britt Utility in Reinforced Indigo Denim is our new straight-leg fit, relaxed through the hip and leg, with room for boots, using ConeStrongTM fabric that has been engineered with advanced fiber technology for superior strength and durability compared to traditional 100% cotton denim. With polyester woven into both the warp and the weft, this industrial strength, 11-oz fabric is no mere working stiff. Its gusseted crotch, double front, extra pockets, and articulated knees mean that, just like you, this work pant does more. So yeah, of course the guys are jealous.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.