Women's Utility Pant, 12, Dark Grey, 99% cotton / 1% spandex

  • Mfr # DWS19P2C-030-12x28

  • Zoro # G000439586


product price:  $99.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey
Material
99% cotton / 1% spandex
Gender
Women's
Fabric Weight
11 oz
Pockets
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS19P2C-030-12x28
Zoro #
G000439586
UPC #
840433176756
Country of Origin
Mexico

Dimensions

Size
12

Details

Item
Utility Pant
Color
Dark Grey
Material
99% cotton / 1% spandex
Gender
Women's
Inseam
28
Fabric Weight
11 oz
Pockets
11

Description

Double down in tough canvas with a touch of stretch. The Britt Utility in grey stretch canvas is our new straight-leg fit, relaxed through the hip and leg, with room for boots. This high-performance pant is for the woman who wants a gender-neutral pant on the job. Offered in our own custom Dovetail 12-oz. stretch duck canvas, proven to be more durable than any other duck canvas on the market, this pant is no mere working stiff. Its gusseted crotch, double front, extra pockets, and articulated knees mean that, just like you, this work pant does more. So yeah, of course the guys are jealous. NOTE: This fabric is thick and may feel somewhat snug at first, but it will relax and soften with wear. Due to the nature of this canvas fabric, some women SIZE UP in this pant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.