Women's Work Pant, 00, Indigo Denim, 91% cotton / 6% poly / 3% spandex

  • Mfr # DWF18P1D-502-00x28

  • Zoro # G600439238


product price:  $99.00
/ea
Free Shipping & Returns

Key Features

Material
91% cotton / 6% poly / 3% spandex
Gender
Women's
Fabric Weight
10 oz
Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWF18P1D-502-00x28
Zoro #
G600439238
UPC #
840433170280
Country of Origin
Mexico

Dimensions

Size
00

Details

Item
Work Pant
Color
Indigo Denim
Material
91% cotton / 6% poly / 3% spandex
Gender
Women's
Inseam
28
Fabric Weight
10 oz
Pockets
10

Description

This pant has real power. Your favorite yoga pant meets your fave pair of jeans - add pockets, durability and function. The Dovetail Workwear Maven Slim in Indigo Power Stretch work pant is engineered from heavy-duty 12 oz Cone Denim produced in the famed White Oak Mill of North Carolina. Its superior quality affords exponential stretch, molding to your form as you move. This inky power fabric has a denser feel and a closer weave than traditional denim. A modern slim fit with ten real pockets for any woman with things to do. And made to bend, give and move while you get the job done. Rebuilding engines, running conduit, cutting trail – power through your work. NOTE: This fabric has powerful stretch and may allow you to size down if you are on the smaller end of your size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.