Women's Work Pant, 00, Saddle Brown, 97% cotton / 3% spandex

  • Mfr # DWS21P5C-220-00x32

  • Zoro # G000438954


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Material
97% cotton / 3% spandex
Gender
Women's
Fabric Weight
10 oz
Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS21P5C-220-00x32
Zoro #
G000438954
UPC #
840130508799
Country of Origin
India

Dimensions

Size
00

Details

Item
Work Pant
Color
Saddle Brown
Material
97% cotton / 3% spandex
Gender
Women's
Inseam
32
Fabric Weight
10 oz
Pockets
10

Description

“I loooove the Maven Slim but wish it came in canvas too. Also, can you put a gusset in it? Asking for my crotch.” —Genevieve, landscaper Canvas Maven? Can do. Gusseted crotch? Copy that. Meet the beauty who is also a beast. Maven X is the next generation of our beloved Maven Slim workpant. Same fit. Same sweet slim-leg silhouette. But neXt-level peeps enjoy neXt-level tweaks. Gusseted crotch gives more mobility when you’re crouching or climbing or dangling or riding. Hidden elastic waist means eXtra comfort when you’re going the eXtra mile. Midweight stretch canvas makes it versatile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.