Women's Work Pant, 00, Uniform Navy, 97% BCI cotton / 3% spandex

  • Mfr # DWS20P4C-410-00x34

  • Zoro # G000439241


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Material
97% BCI cotton / 3% spandex
Gender
Women's
Fabric Weight
10 oz
Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWS20P4C-410-00x34
Zoro #
G000439241
UPC #
840433199663
Country of Origin
India

Dimensions

Size
00

Details

Item
Work Pant
Color
Uniform Navy
Material
97% BCI cotton / 3% spandex
Gender
Women's
Inseam
34
Fabric Weight
10 oz
Pockets
10

Description

Multitask in magic, midweight stretch canvas. The Anna Taskpant brings fans of Dovetail Workwear's canvas fabric a lighter, cooler option for hotter, sweatier days. This pant has a soft, relaxed feel from hip to leg - a bit more draped, a bit more lived-in - this is the pant that does everything and goes everywhere you do. Anna is the multitasking woman behind this new silhouette. Risk manager for a ski resort, wood artist, and avalanche dog trainer... Anna's life is high elevation and high-energy, requiring gear that stands up to brush clearing and sawdust, has ample pockets for tools and dog treats, and cleans up for an after-work beer. This pant was designed to fit "slouchy" - sit lower on the hips and relaxed through the leg. If you prefer a more fitted look, we suggest you size down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products