Women's Work Pant, 000, Heathered Black Denim, 91% cotton / 6% poly / 3% spandex

  • Mfr # DWF18P1D-001-000x34

  • Zoro # G600439337


product price:  $99.00
/ea
Free Shipping & Returns

Key Features

Material
91% cotton / 6% poly / 3% spandex
Gender
Women's
Fabric Weight
10 oz
Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWF18P1D-001-000x34
Zoro #
G600439337
UPC #
840433171119
Country of Origin
Mexico

Dimensions

Size
000

Details

Item
Work Pant
Color
Heathered Black Denim
Material
91% cotton / 6% poly / 3% spandex
Gender
Women's
Inseam
34
Fabric Weight
10 oz
Pockets
10

Description

Probably the coolest, easiest to wear, and most stylish women's work pant out there... Engineered from premium denim with metal rivets that strengthen stress points, it’s made to last. A modern slim fit with ten real pockets for any woman with things to do. The work pant we’ve sold out of three times in less than a year is made to bend, give and move while you get the job done. A lightly heathered black work pant, the Maven is tougher than nails and can hold a fistful of them, too.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.