
Women's Work Pant, 10, Painters White, Stretch Canvas (97% BCI cotton/3% spandex
Mfr # DWS20P4C-100-10x28
Zoro # G000438961
product price:Â $79.00
/ea
Free Shipping & Returns
Key Features
Color
Painters White
Material
Stretch Canvas (97% BCI cotton/3% spandex
Gender
Women's
Fabric Weight
10 oz
Pockets
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWS20P4C-100-10x28
Zoro #
G000438961
UPC #
840433199236
Country of Origin
India
Dimensions
Size
10
Details
Item
Work Pant
Color
Painters White
Material
Stretch Canvas (97% BCI cotton/3% spandex
Gender
Women's
Inseam
28
Fabric Weight
10 oz
Pockets
10
Description
Multitask in magic, midweight stretch canvas. The Anna Taskpant brings fans of Dovetail Workwear's canvas fabric a lighter, cooler option for hotter, sweatier days. This pant has a soft, relaxed feel from hip to leg - a bit more draped, a bit more lived-in - this is the pant that does everything and goes everywhere you do. Anna is the multitasking woman behind this new silhouette. Risk manager for a ski resort, wood artist, and avalanche dog trainer... Anna's life is high elevation and high-energy, requiring gear that stands up to brush clearing and sawdust, has ample pockets for tools and dog treats, and cleans up for an after-work beer. This pant was designed to fit "slouchy" - sit lower on the hips and relaxed through the leg. If you prefer a more fitted look, we suggest you size down.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.