Women's Work Pant, 12, Saddle Brown, 97% cotton / 3% spandex
- Mfr # DWS21P5C-220-12x28
- Zoro # G600439207
product price:
$
99.00
/ea
Key Features
Material
97% cotton / 3% spandex
Gender
Women's
Fabric Weight
10 oz
Pockets
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWS21P5C-220-12x28
- Zoro #
- G600439207
- UPC #
- 840130508898
- Country of Origin
- India
Dimensions
- Size
- 12
Details
- Item
- Work Pant
- Color
- Saddle Brown
- Material
- 97% cotton / 3% spandex
- Gender
- Women's
- Inseam
- 28
- Fabric Weight
- 10 oz
- Pockets
- 10
Description
“I loooove the Maven Slim but wish it came in canvas too. Also, can you put a gusset in it? Asking for my crotch.” —Genevieve, landscaper Canvas Maven? Can do. Gusseted crotch? Copy that. Meet the beauty who is also a beast. Maven X is the next generation of our beloved Maven Slim workpant. Same fit. Same sweet slim-leg silhouette. But neXt-level peeps enjoy neXt-level tweaks. Gusseted crotch gives more mobility when you’re crouching or climbing or dangling or riding. Hidden elastic waist means eXtra comfort when you’re going the eXtra mile. Midweight stretch canvas makes it versatile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.